Graduated Cylinder, 1000mL, Clear

  • Mfr # F28696-0000

  • Zoro # G0277201


product price:  $29.95
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
30 to 1000mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F28696-0000
Zoro #
G0277201
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
45 cm
Height
17-7/10"
Diameter
2-13/32 in ID
Labware Height - English
17.7 in

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
30 to 1000mL
Autoclavable
Yes
Capacity
1000mL
Color
clear
Labware Clarity
Transparent
Item
Graduated Cylinder
Material of Construction
Polymethylpentene
Special Features
Non-Wetting, Steam Autoclavable at 121 Degrees C, Superior Chemical Resistance,Safe to Use to 175 Degrees C
Labware Capacity - English
33.8 oz
Labware Body Color
Clear
Capacity - English
33.8 fl oz
Maximum Graduation - Metric
1,000 mL
Clarity
Transparent
Capacity - Metric
1,000 mL
Body Material
Polymethylpentene (PMP)
Basic Material
Plastic
Body Color
Clear
Graduation Increments - Metric
10 mL
Minimum Graduation - Metric
30 mL
Graduated
Yes

Description

Graduated Cylinder, Capacity - Metric 1,000 mL, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 30 mL, Autoclavable Yes, Body Color Colorless, Clarity Clear, Basic Material Plastic, Special Features Non-Wetting, Safe to Use to 175 Degrees C, Chemical-Resistant, Graduated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.