Industrial Pressure Gauge, 0 to 5,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402R

  • Zoro # G6420057


product price:  $35.15
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-402R
Zoro #
G6420057
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Nominal Dial Size
4 in
Case Depth
1.75 in
Case Diameter
4.29 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Case Color
Metallic
Gauge Primary Range Numbered Graduations
1000
Gauge Filled With
Glycerin
Smallest Graduation
100 psi
For Use With
Hydraulic Applications, Media Compatible with Copper Alloy/Brass
Gauge Primary Range Smallest Graduation
100
Graduations
1000 psi
Required Gauge Adapter
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Bezel Mounting Type
Fixed
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Freeze Resistant Movement
No
Scale Type
Dual
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Non-Sparking
No
Process Connection Gender
Male
Field Fillable
No
Pressure Range Type
Pressure
Primary Scale Minor Graduations
100
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Gauge Case Liquid
Glycerin
Removable Bezel
No
Secondary Pressure Range
0 to 345
Includes Calibration Certificate
No
Bezel Material
Stainless Steel
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Maximum Pressure
5000
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Maximum
350 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Compatible with Series
200
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
345 bar
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
5,000 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.