Bottle, Narrow Mouth, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ44

  • Zoro # G6420088


product price:  $40.19
/pk 12, $3.35/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ44
Zoro #
G6420088
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Width
28mm
Labware Height - Metric
168 mm
Labware Depth - Metric
165 mm
Height
168mm
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Labware Height - English
6.6 in
Depth
165mm
Labware Width - Metric
28 mm
Mouth Size
Narrow
Overall Depth - Metric
165 mm
Minimum Screw Closure Size
28 mm
Overall Width - Metric
28 mm
Overall Height - Metric
168 mm
Body Diameter - Metric
74 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
500 mL
Labware Closure Color
White Clear
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Body Color
Clear
Labware Closure Type
Screw On
Special Features
Foam Backed Liner
Bottle/Jar Shape
Boston Round
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Liner Material
F217
Pre-Cleaned
None
Labware Clarity
Transparent
Labware Nominal Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Labware Nominal Capacity - English
16 oz
Bottle/Jar Type
Sampling
Closure Liner Design
Flat
Capacity - English
16.9 fl oz
Closure Liner Material
Foam
Capacity - Metric
500 mL
Nominal Capacity - Metric
500 mL
Closure Included
Yes
Closure Type
Screw On
Body Material
Glass
Basic Material
Glass
Closure Color
Clear/White
Bottle Type
Sampling
Body Color
Clear
Nominal Capacity - English
16 oz
Clarity
Transparent
Graduated
No

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.