3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331049601

  • Zoro # G6426384


product price:  $42.59
/ea

Key Features

Pipe Size - Nominal
3 1/2 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0331049601
Zoro #
G6426384
UPC #
690291048234
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 1/2 in
Overall Pipe Length
4 in
Outside Dia. (In.)
4.0 in
Pipe Size (Fittings)
3-1/2"
Wall Thickness (In.)
0.226 in
Inside Dia. (In.)
3.56 in
Pipe Size (Nominal)
3-1/2"
Wall Thickness
0.226 in
Inside Diameter
3 9/16 in
Nominal Pipe Size
3 1/2 in
Outside Diameter
4 in
Overall Length
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Material
Steel
Schedule
Schedule 40
Side A Connection Type
Threaded
Finish/Coating
Galvanized
Material Grade
Grade A
Side A Gender
Male
Side B Gender
Male
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 150 Degrees F
Manufacture Location
Made in USA*
Application
Air, Gas, Non-Potable Water, Oil, Steam

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 3 9/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 1/2 in, Outside Diameter 4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.