Platform Truck, 850 lb, Steel, 36 in L

  • Mfr # 3941

  • Zoro # G6428536


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 3/4 in
Overall Length
36 in
Overall Width
24 in
Color
Red
Load Capacity
850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3941
Zoro #
G6428536
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 3/4 in
Overall Length
36 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 7-1/2 in
Extended Length
37 1/4 in
Deck Height
7 1/2 in
Deck Width
24 in
Deck Length
36 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1-1/4 in
Overall LxWxH
36 in x 24 in x 43-3/4 in
Handle Height
43 3/4 in
Caster Width
1-1/4 in

Details

Color
Red
Load Capacity
850 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Hard Rubber
Handle Type
Removable Raised
Caster Wheel Material
Rubber
Handle Pocket Location
Dual Ends
Number of Caster Wheels
4
Gauge
14
Deck Material
Steel
Frame Material
Steel
Assembled/Unassembled
Assembled
Finish
Vinyl
Caster Configuration
(4) Swivel
Deck Gauge
14 ga
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Phenolic
Frame Finish/Coating
Vinyl Coated
Side Panel Type
No Side Panels
Number of Platforms
1
Deck Surface
Ribbed
Deck Finish/Coating
Vinyl Coated
Caster Wheel Type
(4) Swivel
Deck Construction
Perforated
Caster/Wheel Mounting Location
Standard

Description

Platform Truck, Load Capacity 850 lb, Overall Height 43 3/4 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 7 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Vinyl Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height 8 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.