10 in x 8 in x 8 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VG47

  • Zoro # G6441207


product price:  $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Inside Length
10 in
Inside Width
8 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VG47
Zoro #
G6441207
UPC #
812578002924
Country of Origin
United States

Dimensions

Inside Length
10 in
Inside Width
8 in
Inside Height
8 in
Outside Height
6 5/8 in, 8 5/8 in
Wall Thickness
5/32 in
Outside Width
8 3/8 in
Outside Length
10 3/8 in
Inside LxWxH
10x8x8

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Inside Height 8 in, 10x8x8-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 in, Outside Width 8 in, Outside Height 8 in, 10 3/8x8 3/8x8 5/8-6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.