Shop ZORO SELECT
See all product information
Create Account
11 1/3 in x 11 1/3 in x 11 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS3
- Zoro # G914741805
product price:Â
$
59.89
/ea
Key Features
Inside Length
11 1/3 in
Inside Width
11 1/3 in
Inside Height
11 1/2 in
Maximum Load Capacity
250 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS3
- Zoro #
- G914741805
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 250 lb
- Material
- Plywood/Metal
- Color
- Brown
- Weight
- 8 lb
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Includes Pallet
- Pallet Not Included
- Includes
- Bottom, Foldable Frame, Lid
- Standards
- ISPM-15 Certified
- Stacking Strength
- 12,000 lb
- Number of Pieces
- 4
- Load Capacity - Maximum
- 250 lb
- Product Type
- Nailess Crate
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Dimensions
- Inside Length
- 11 1/3 in
- Inside Width
- 11 1/3 in
- Inside Height
- 11 1/2 in
- Outside Width
- 12 in
- Outside Height
- 12 in
- Outside Length
- 12 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 11 1/3x11 1/3x11 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 12 in, Outside Width 12 in, Outside Height 12 in, Stacking Strength 12,000 lb, Inside Length 11 1/3 in, Inside Width 11 1/3 in, Inside Height 11 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 8 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.