Washdown Motor, 1-1/2 HP, TEFC, Base Mount

  • Mfr # 1311017163

  • Zoro # G6449807


product price:  $1,025.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1311017163
Zoro #
G6449807
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 3/8 in
Shaft Length
2 1/16 in
Overall Length
14 7/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Includes
Splice Kit
Motor Shaft Design
Keyed
Shaft Material
Stainless Steel
Footnotes
Inverter Duty
Ins. Class
F
Motor Service Factor
1.15
Motor Mounting Type
C-Face, Rigid Base
Conduit Box
Epoxy Painted Steel
Frame Material
Epoxy Coated
Full Load Amps
4.4/2.2 A
CC Number
CC029A
Motor Application
General Purpose
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Drain Plugs
Breather Vent
Nominal Efficiency
85.6 %
Nameplate RPM
1,800 RPM
Application
Wet Environments
Max. Ambient Temp.
40 Degrees C
Standards
UL Recognized
Hz
60 Hz
NEMA Design
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Endshields
Epoxy-Painted Cast Iron
Motor Mounting Position
All Angle
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Endshield Material
Cast Iron
Finish
Epoxy-Coated
Inverter Rating
6:1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.