Hex Pipe Plug, Carbon Steel, 150, MNPT, PK5

  • Mfr # 5RLF1

  • Zoro # G6450342


product price:  $23.19
/pk 5, $4.64/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RLF1
Zoro #
G6450342
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1-1/4"
Hex Size
1-3/4"
Pipe Size - Pipe Fitting
1-1/4"
Outside Diameter
1 5/8 in
Nominal Pipe Size
1 1/4 in
Thread Size
1 1/4 in -11 1/2
Overall Length
1 7/16 in

Details

Item
Hex Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees to 400 Degrees F
Standards
SAE
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Hex Plug
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc-Plated
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Magnetic
Yes
Class
150
Low Lead Compliance Level
Not Compliant
Low Lead Certified Standard
Not Complaint
Max. Steam Pressure
1,625 psi
Plug Drive Style
Hex
Material Grade
12L14

Description

Plug, 1 1/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Threaded, 1 21/32 in Outside Diameter, 1 15/32 in Overall Length, 1,625 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 1/4 In.-11 1/2, Magnetic Yes, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.