Safety Relief Valve, 1-1/2in.x2in., 200psi

  • Mfr # 6010HGM01AKM0200

  • Zoro # G6454034


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010HGM01AKM0200
Zoro #
G6454034
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
2"
Overall Height
10 5/8 in
Overall Length
2 3/4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Seat Material
Metal
Factory Set Pressure
200 psi
Disc Material
Brass
Standards
ASME Code UV
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Spring Material
Stainless Steel
Test Lever
Test Lever Included
Compliance
Section VIII Air/Gas
Temp. Range
-60 Degrees to 406 Degrees F
Product Type
Safety Relief Valve
ASME Section Code
Section VIII, Section XIII
Inlet Connection Type
NPT
Operating Temperature - Maximum
425 Degrees F
Outlet Connection Gender
Female
For Media
Air, Gas
Operating Pressure - Minimum
18 psi
Operating Pressure - Maximum
314 psi
Outlet Connection Type
NPT
Operating Temperature - Minimum
-60 Degrees F
Inlet Connection Gender
Male

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 200 psig, Disc Material Brass, Overall Height 10 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/4 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.