InputReactor, HighZ, 208/240V, 169A, ULType1
Mfr # KDRULH23HE01
Zoro # G6457123
product price:Â $1,569.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
60 hp
Max. Output Amps
169 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KDRULH23HE01
Zoro #
G6457123
UPC #
-
Country of Origin
United States
Dimensions
Height
19.13
Depth
15.43
Width
15.43
Overall Depth
15.43 in
Overall Width
15.43 in
Overall Height
19.13 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
60 hp
Max. Output Amps
169 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
220 W
Impedance
5 %
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion
Maximum Output Current
169 A
Frequency
50/60 Hz
Maximum Output Power
60 hp
Enclosure Type
UL Type 1
For Use With
Variable Frequency Drive
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 60 hp, 208/240V AC, Maximum Output Current 169 A, Watts Loss 220 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.