Portable Room Divider, 5Ft 9In W, Coal
Mfr # HKDL603-VX
Zoro # G6457674
product price:Â $643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Number of Panels
3
Overall Height
69 in
Overall Width
69 in
Features
Sound Absorbing Panels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HKDL603-VX
Zoro #
G6457674
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
69 in
Overall Width
69 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
69 in
Folded Depth
25 in
Caster Diameter
2 in
Folded Width
31 1/2 in
Description
Room Divider, Number of Panels 3, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 69 in, Panel Thickness 3/4 in, Color Black, Vinyl Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.