4 1/2 in x 4 1/2 in x 48 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL49
Zoro # G6460554
product price:Â $2.89
/ea
Sold in multiples of 25 for $72.25
Key Features
Inside Length
4 1/2 in
Inside Height
48 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55VL49
Zoro #
G6460554
UPC #
841436049566
Country of Origin
United States
Dimensions
Inside Length
4 1/2 in
Inside Width
4 1/2 in
Inside Height
48 in
Outside Length
4 7/8 in
Outside Height
48 5/8 in
Outside Width
4 7/8 in
Wall Thickness
5/32 in
Inside LxWxH
4 1/2x4 1/2x48
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
HSC
Fluting Profile
C Flute
Description
Shipping Box Bottom, Box Style Standard, Wall Type Single Wall, Inside Length 4 1/2 in, Inside Width 4 1/2 in, Inside Height 48 in, 4 1/2x4 1/2x48 in Inside LxWxH, 32 ECT, HSC, Outside Length 4 1/2 in, Outside Width 4 1/2 in, Outside Height 48 in, 4 7/8x4 7/8x48 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.