6 in x 6 in x 48 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL50
Zoro # G6461613
product price:Â $3.89
/ea
Sold in multiples of 25 for $97.25
Key Features
Inside Length
6 in
Inside Height
48 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55VL50
Zoro #
G6461613
UPC #
841436049573
Country of Origin
United States
Dimensions
Inside Length
6 in
Inside Width
6 in
Inside Height
48 in
Outside Width
6 3/8 in
Outside Length
6 3/8 in
Outside Height
48 5/8 in
Wall Thickness
5/32 in
Inside LxWxH
6x6x48
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
HSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 48 in, 6x6x48 in Inside LxWxH, 32 ECT, HSC, Outside Length 6 in, Outside Width 6 in, Outside Height 48 in, 6 3/8x6 3/8x48 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.