Shop ZORO SELECT

CorrugatedBox, Kraft, 4.5Hx14Lx11Win

  • Mfr # 14114

  • Zoro # G522414085


product price:  $1.75
/ea
Sold in multiples of 25 for $43.75

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14114
Zoro #
G522414085
UPC #
812578003792
Country of Origin
United States

Description

Corrugated Box, Box Style Standard, Wall Type Single Wall, Inside Length 14 in, Inside Width 11 in, Inside Height 4 1/2 in, 32 ECT, Outside Length 14 in, Outside Width 11 in, Outside Height 4 1/2 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugated Cardboard, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.