26 in x 22 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VJ02
Zoro # G6462636
product price:Â $5.85
/ea
Sold in multiples of 15 for $87.75
Key Features
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55VJ02
Zoro #
G6462636
UPC #
848109006536
Country of Origin
United States
Dimensions
Inside Length
26 in
Inside Width
22 in
Inside Height
12 in
Outside Height
12 5/8 in
Outside Length
26 3/8 in
Outside Width
22 3/8 in
Wall Thickness
5/32 in
Inside LxWxH
26x22x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 22 in, Inside Height 12 in, 26x22x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 in, Outside Width 22 in, Outside Height 12 in, 26 3/8x22 3/8x12 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.