Literature Mailers, 17-1/4" x 11-1/4" x 4", White

  • Mfr # 55VL23

  • Zoro # G6462943


product price:  $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Inside Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VL23
Zoro #
G6462943
UPC #
841436022262
Country of Origin
United States

Dimensions

Inside Height
4 in
Inside Width
11 1/4 in
Inside Length
17 1/4 in
Outside Length
18 in
Outside Width
11 3/4 in
Outside Height
4 1/4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT
Fluting Profile
B Flute

Description

Literature Mailer, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 4 in, 17-1/4x11-1/4x4 in Inside LxWxH, ECT-32-B, Outside Length 17 1/4 in, Outside Width 11 1/4 in, Outside Height 4 in, 18x11-3/4x4-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.