This item is Discontinued.

Weg Pump Motor, 3-Ph, 10 HP, 3515,575V, 213/5JM 01036OP3H213JP

Pump Motor, 3-Ph, 10 HP, 3515,575V, 213/5JM (Discontinued)

  • Mfr # 01036OP3H213JP
  • Zoro # G6463021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01036OP3H213JP
Zoro #
G6463021
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Length
4-1/4"
Overall Length
17-5/16"
Shaft Dia.
7/8"
Length Less Shaft
13-1/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3001-3600
Nameplate RPM
3515
Voltage
575
Frame
213/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Nominal Efficiency
88.5%
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Motor Shaft Design
JM Threaded
Inverter Rated
Yes
Full Load Amps
9.7
Motor Application
Pump
Hz
60
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Phase
3
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
575
Motor Efficiency Group
Energy Efficient
Duty
Continuous

Description

Close-Coupled Pump Motor, 10, 3515, 575, 213/5JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 9.7, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 88.5 Percent, Overall Length 17 5/16 in, Shaft Length 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.