Float Valve, 1-1/4 In, SS w/Viton Seal

  • Mfr # R1380-1-1/4

  • Zoro # G6464342


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT
Body Material
Stainless Steel w/Viton Seal
Mounting
Horizontal Piping
Valve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1380-1-1/4
Zoro #
G6464342
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Size
1 1/4"
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Stainless Steel w/Viton Seal
Mounting
Horizontal Piping
Valve Material
Stainless Steel
Max. Temp.
450 Degrees F
Valve Flow - Pressure (1)
35 psi
Valve Flow - Flow (1)
112 gpm
Valve Flow - Pressure (2)
85 psi
Compliance
NSF
Max. Pressure
100 psi
Rod Thread
3/8"-16
Valve Flow - Flow (2)
180 gpm
Flow Rate
112 gpm @ 35 psi, 152 gpm @ 65 psi, 180 gpm @ 85 psi
Connection Type - Side 1
IPS
Manufacturer Warranty
1 yr
Seal Material
PTFE
Seat Style
Single Seated
Connection Type - Side 2
IPS
Maximum Pressure - Operating
85 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Arm Adjustability
Adjustable
Includes Float and Rod
No Float and Rod
Valve Body Style
Angle
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
450 Degrees F
Valve Series
R1380; R1381

Description

Float Valve, Mounting Horizontal Piping, Size 1 1/4 in, Connection Type FNPT, Rod Thread 3/8 In.-16, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Stainless Steel, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 112 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 180 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Compliance NSF, Valve Material Stainless Steel, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.