Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 1500 PK

  • Mfr # HU-0500USSHZYB

  • Zoro # G6465383


product price:  $214.99
/pk 1500, $0.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 3/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU-0500USSHZYB
Zoro #
G6465383
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 3/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.563 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-0.023 in
Rockwell Hardness
RC38
Type
USS Flat Washer
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Case Hardened
For Use With
Screws and Studs
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM F436
Hardness
38 HRC
FDA Approved
Not FDA Approved

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 7/64 in, System of Measurement Inch, Minimum Thickness 7/64 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Bulk Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.023 in, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.