Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER001H-15

  • Zoro # G6465417


product price:  $3,244.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER001H-15
Zoro #
G6465417
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
12 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
18 13/16 in
Housing Depth
6 5/8 in
Body Length
18 13/16 in
Body Depth
6 5/8 in
Controller Cord Length
8 3/16 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
13 13/16 in
Body Width
12 19/32 in
Maximum Lifting Length
15 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
55 fpm
Load Capacity
250 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Hz
60
Clutch
Friction
Trolley Configuration
Hook Mounted
Control Cord
11 ft
Number of Speeds
1
Brake
Electromagnetic
Reeving
1
Thermal Protection
Included
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Classification
H4
Lubrication
Oil Bath
Amps @ Low Volts
3.4 A
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Includes Brake
Brake Included
Number of Load Chains
1
Maximum Lifting Capacity
250 lb
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
13 13/16 in
Body Material
Aluminum
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Body Finish
Painted
Starts and Stops per Hour
360
Fixed Lift Speed
55 fpm
Duty Classification
H4
Chain Material
Alloy Steel
Number of Reeves
1
Brake Type
DC Current
Hoist IP Rating
IP55
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Current at Max. Voltage
1.7 A
Includes Clutch
Clutch Included
Programmable
Non-Programmable
Pendant IP Rating
IP65
For Outdoor Use
Yes
Motor Horsepower
3/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
3.4 A
Controls
Push Button Pendant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 55 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.