Electric Chain Hoist, 250 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP001H-15

  • Zoro # G6469057


product price:  $3,600.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP001H-15
Zoro #
G6469057
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 5/8 in
Housing Length
18 13/16 in
Housing Depth
6 5/8 in
For Max. Beam Flange Width
4 in
Body Depth
6 5/8 in
Body Length
18 13/16 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Trolley Wheel Diameter
3 1/5 in
For Minimum Beam Height
3 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
15 19/32 in
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
43 5/16 in
Body Width
12 5/8 in
For Min. Beam Flange Width
2 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
55 fpm
Load Capacity
250 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Clutch
Friction Clutch
Fits Beam Flange W
2-1/4 in to 4 in
Lubrication
Oil Bath
Number of Speeds
1
Trolley Configuration
Push Trolley
Brake
Electromagnetic
Control
110v
Reeving
1
Classification
H4
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Thermal Protection
Included
Amps @ Low Volts
3.4 A
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Programmable
Non-Programmable
Number of Reeves
1
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Motor Horsepower
3/4 hp
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Headroom
15 19/32 in
Fixed Lift Speed
55 fpm
Current at Max. Voltage
1.7 A
Controls
Push Button Pendant
Clutch Type
Friction Clutch
Hoist IP Rating
IP55
Body Material
Aluminum
Pendant IP Rating
IP65
Overload Protection Included
Yes
Chain Material
Alloy Steel
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Grade
Grade 80
Starts and Stops per Hour
360
Number of Load Chains
1
Trolley Wheel Material
Steel
Maximum Lifting Capacity
250 lb
Body Finish
Enamel
Current at Min. Voltage
3.4 A
Mount Type
Push Trolley
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 55 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.