This item is Discontinued.

Weg Pump Motor, 3-Ph, 10 HP, 1760,575V, 213/5JM 01018OP3H215JM

Pump Motor, 3-Ph, 10 HP, 1760,575V, 213/5JM (Discontinued)

  • Mfr # 01018OP3H215JM
  • Zoro # G6471674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01018OP3H215JM
Zoro #
G6471674
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Dia.
7/8"
Length Less Shaft
13-1/16"
Overall Length
17-5/16"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
575
Frame
213/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Motor Efficiency Group
Energy Efficient
Motor Frame Material
Cast Iron
Phase
3
Frame Material
Cast Iron
Motor Thermal Protection
None
Hz
60
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Nominal Efficiency
89.5%
Standards
UL Recognized, CSA Certified, CE Compliant
Full Load Amps
10.2
Voltage Compatibility
575
Motor Bearings
Ball
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Duty
Continuous

Description

Close-Coupled Pump Motor, 10, 1760, 575, 213/5JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 10.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 89.5 Percent, Overall Length 17 5/16 in, Shaft Length 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.