Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020CD-10 / 460V

  • Zoro # G6479286


product price:  $5,361.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020CD-10 / 460V
Zoro #
G6479286
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 29/32 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
5 13/32 in
Body Length
16 29/32 in
Minimum Retracted Length
27 13/16 in
Body Depth
8 5/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 1/2 in
Body Width
5 13/32 in
Controller Cord Length
6 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Thermal Protection
Included
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Reeving
2
Amps @ Low Volts
5.1 A
Control Cord
6 ft
Classification
H4
Number of Speeds
2
Clutch
Friction
Lubrication
Oil Bath
Item
Electric Chain Hoist
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
27 13/16 in
Controls
Push Button Pendant
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Brake
Brake Included
Current at Min. Voltage
5.1 A
Maximum Lifting Capacity
4,000 lb
Maximum Lift Speed
7 fpm
Body Finish
Enamel
Starts and Stops per Hour
120, 240
Chain Grade
Grade 80
Number of Load Chains
1
Chain Finish
Nickel Plated
Current at Max. Voltage
2.7 A
Lifting Hook Material
Carbon Steel
Brake Type
DC Current
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Duty Classification
H4
Overload Protection Included
Yes
Body Material
Aluminum
Number of Reeves
2
Minimum Lift Speed
1 fpm
Includes Clutch
Clutch Included
Programmable
Programmable by VFD
For Outdoor Use
Yes
Motor Horsepower
1 1/4 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.