Student Desk Mover, 200 lb. Cap., 46"D x 26"W

  • Mfr # 700

  • Zoro # G6491116


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
26 in
Color
Silver
Load Capacity
200 lb
Wheel Type
Flat-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700
Zoro #
G6491116
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
26 in
Wheel Diameter
8 in
Overall Depth
8 1/2 in
Frame Extension Length
13 1/2 in
Handle Height
45 in
Overall HxWxD
45 in x 26 in x 8 1/2 in
Wheel Width
1 3/4 in
Length of Hangers
13 in
Wheel Dia.
8 in
Axle Dia.
1/2 in
Nose Plate Width
26 in

Details

Color
Silver
Load Capacity
200 lb
Item
Student-Desk Hand Truck
Wheel Type
Flat-Free
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Includes
Handle Grip
Frame Material
Steel
Wheel/Tread Material
Rubber
Nose Plate Type
Straight
Wheel Bearings
Ball Bearing
Top of Hangers To Floor
38 in
Frame Gauge
14 ga
Nose Plate Material
Steel
For Maximum Number of Desks
1
Weight
24 lb
Frame Finish
Vinyl
Features
Positive Fingertip Control
Caster/Wheel Configuration
(2) Axle-Mounted
Non-Marking Axle-Mounted Wheels
Yes
Distance Between Hangers
9 in
Nose Plate Profile
Beveled, Standard
Includes Stair Climber
Without Stair Climber
For Chair Type
Student Desks

Description

Furniture Hand Truck, Load Capacity 200 lb, For Chair Type Student Desks, Overall Depth 9 in, Overall Height 45 in, Overall Width 26 in, Frame Finish Vinyl, Handle Type Single-Handle, Wheel Dia. 8 in, Wheel Type Flat-Free, For Maximum Number of Desks 1, Top of Hangers To Floor 38 in, Nose Plate Depth 4 in, Nose Plate Width 26 in, Nose Plate Type Straight, Nose Plate Profile Beveled, Standard, Nose Plate Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.