Y-Check Valve, 1-1/2", PVC/EPDM, Socket

  • Mfr # YC10150SE

  • Zoro # G6496935


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC10150SE
Zoro #
G6496935
UPC #
610377128575
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2"
Length
6 5/8 in
Width
2 5/8 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
5 53/64 in
Size
1 1/2"
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Seal Material - Check Valves
EPDM
Max. Temp. - Valves
140 Degrees F
Flow - Valves
45.0 gpm
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mechanism and Body Design
Y
Flow
45 gpm
Connection Type - Check Valves
Socket x Socket
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Body Material - Valves
PVC
Flow Design
Single
Seat Material - Check Valves
EPDM
Item
Y Check Valve
Material of Construction
PVC
Max. Pressure
150 psi @ 70 Degrees F
Seat Material
EPDM
Max. Temp.
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Mounting Position
Vertical or Horizontal
Application - Valves
General Purpose
Seal Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Sub-Category
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Connection Gender - Side 1
Female
Valve Body Style
Y-Style
Operating Temperature - Maximum
140 Degrees F
Check Mechanism Material
PVC
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Connection Type - Side 1
Socket
For Media
Water
Connection Type - Side 2
Socket
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
45
Connection Gender - Side 2
Female
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 45 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.