Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 7450 PK

  • Mfr # FWUIS025-7450P

  • Zoro # G6498651


product price:  $124.99
/pk 7450, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
1/4"
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWUIS025-7450P
Zoro #
G6498651
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1/4"
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.313 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
Rockwell Hardness
B49
Type
USS Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
ASME B18.22.1
Pack Size
Bulk Pack
For Use With
Screws and Studs
Hardness
49 HRB

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 3/4 in, Maximum Thickness 1/16 in, System of Measurement Inch, Minimum Thickness 1/16 in, Pack Size Bulk Pack, Rockwell Hardness B49, Thickness Tolerance +/-0.010 in, Package Quantity 7450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.