Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 71 GPM

  • Mfr # E4SJ5F5S0-FP

  • Zoro # G6504163


product price:  $6,709.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4SJ5F5S0-FP
Zoro #
G6504163
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
1 yr
Overall Height
17.3 in
Overall Length
16.8 in
Overall Width
10-1/4 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
3/16 in
Media Discharge Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
20 ft
Air Intake Connection Type
FNPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
CE Certified, EAC, FDA Compliant
Agency Compliance
CE, EAC, FDA
Self-Priming Dry
10 ft
Self-Priming Wet
20 ft
For Use With
Applications requiring FDA approval
Inlet/Outlet
1 1/2 in
Media Discharge Location
Center, Top
Media Intake Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
125 psi
Flow Rate (Maximum)
71 gpm
Media Discharge Connection Type
Tri-Clamp
Wetted Housing Material
316 Stainless Steel
Media Intake Location
Bottom, Center
Series Family
E4

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 71 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.