Drum Dolly, 55 gal, 32 in L, Blue

  • Mfr # DRUM-SP-32-12-C

  • Zoro # G6512399


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 5/8 in
Overall Width
32 in
Material
Steel
Color
Blue
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUM-SP-32-12-C
Zoro #
G6512399
UPC #
691215015677
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Width
32 in
Caster Dia.
3 in
Caster Width
2 1/2 in
Outside Dia.
32 in
Height
5 7/16 in
Inside Dia.
31 5/8 in
Caster Mounting Height
4 3/8 in
Deck Height
5 5/8 in
Outside Diameter
32 in
Caster Wheel Dia.
3 in
Lip Height
1 3/8 in
Caster Wheel Width
1 1/4 in
Axle-Mounted Wheel Width
3 in
For Maximum Container Diameter
31 in
Overall Depth
32 in

Details

Material
Steel
Color
Blue
Load Capacity
1,200 lb
Item
Drum Dolly
Assembled
Yes
Number of Casters
4
Includes
Overpack Drum Dolly
Caster Material
Steel
Drum Capacity
55 gal
Standards
OSHA
Dolly Capacity
1,200 lb
Securing Mechanism
No Securing Mechanism
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Steel
Frame Material
Steel
Compatible with Product Type
Drum Spill Container
Frame Finish
Powder Coated
Adjustment Type
Not Adjustable
Non-Marking Casters/Wheels
No
Weight
37 lb
For Container Material
Plastic, Steel
Method of Construction
Welded
Deck Type
Open
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Caster Brake
Caster Frame Material
Steel
For Container Capacity
55 gal
Deck Shape
Round
Rim Catch Type
Fixed
Includes Tilt Pedal
Without Tilt Pedal
For Cntnr Cap
55 gal

Description

Drum Dolly, Load Capacity 1,200 lb, For Cntnr Cap 55 gal, Deck Height 5 5/8 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 31 in, Adjustment Type Not Adjustable, Frame Material Steel, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.