Extra Tall Hand Truck, 600 lb.

  • Mfr # TF-370-10FF

  • Zoro # G6515162


product price:  $328.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Width
18 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF-370-10FF
Zoro #
G6515162
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
18 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Noseplate Depth
13 1/2 in
Overall Depth
23 in
Noseplate Width
16 in
Nose Plate Depth
13 1/2 in
Nose Plate Width
16 in
Overall HxWxD
60 in x 18 in x 23 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
60 in
Nose Plate Thickness
1/4 in
Axle-Mounted Wheel Width
3 1/2 in
Maximum Stack Height
60 in
Nose Plate WxD
16 in x 13 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Easy-Load & -Tilt Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Finish
Powder Coated
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
Patented Foot Lever Assist
Wheel Material
Microcellular Polyurethane Foam
Frame Material
Steel
Nose Plate Material
Steel
Nose Plate Type
Solid Tapered
Includes Foot Assist
With Foot Assist
Brake Type
No Caster Brake
Weight
51 lb
For Surface Type
Concrete, Grass, Wood
Includes Wheel Fenders
With Wheel Fenders
Includes Stair Climber
Without Stair Climber
Hub Position
Offset
Frame Type
Rounded Back
Axle-Mounted Wheel Type
Flat-Free
Nose Plate Profile
Beveled
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Load Protector
Without Load Protector
Frame Finish
Powder Coated
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Frame Gauge
14 ga
Features
Foot Kick Option
Non-Marking Axle-Mounted Wheels
No

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 60 in, Overall Width 18 in, Nose Plate Depth 14 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.