Standard Dowel Pin, 5/16 in Nominal Dia, 2-1/2 in L, Steel, 5 PK
Mfr # U39070.031.0250
Zoro # G6524870
product price:Â $11.89
/pk 5, $2.38/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39070.031.0250
Zoro #
G6524870
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
2-1/2 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Rockwell Hardness
C23
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Single Shear Strength
10,000 lb
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,1/3in dia,2 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Rockwell Hardness C23, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.