High Purity Gas Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1037

  • Zoro # G6526161


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH1037
Zoro #
G6526161
UPC #
725636315297
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/4"
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
302 Stainless Steel
Delivery
300 scfh (AIR)
Regulator Application
Laboratory
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Delivery Pressure Range
0 to 15 psi
Standards
CGA E-4
Application
General Purpose Laboratory
Stages
Single Stage
Gauges Delivery Pressure
30 psi
Supply Pressure Gauge
4,000 psi
Type
Single Stage
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Inlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Control Type
Knob
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Body Finish
Chrome Plated
Filter Material
Nickel Plated Bronze
Outlet Connection Gender
Female
Seal Material
PTFE
CGA Number
CGA 320
Inlet Pressure (Maximum)
4,350 psig
Flow Coefficient
0.17
Outlet Connection Type
Tube Fitting
Regulator Series
HP 701
Seat Material
PTFE
Gas Purity Rating
99.999 %
Inlet Connection Type
NGO
Outlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.