Williams Adapter, 3/4" D, 3/4Mx1F
Mfr # HNX-131
Zoro # G6527510
product price:Â $43.79
/eaKey Features
Drive Size
3/4"
Number of Pieces
1
Finish
Chrome plated
Overall Length
3-1/16"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HNX-131
Zoro #
G6527510
UPC #
662459230416
Country of Origin
United States
Dimensions
Drive Size
3/4"
Overall Length
3-1/16"
Size
3/4" M x 1" F
Output Drive Size
3/4" F x 1" M
Details
Item
Adapter
Number of Pieces
1
Finish
Chrome plated
SAE or Metric
SAE
Sub-Category
Williams
Description
Adapter,3/4 In. D,3/4Mx1F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.