Extension Socket Adapter, Polished Chrome, 3/4 in Male Drive, 1/2 in Female Drive, ANSI B107.10M
- Mfr # JHWSH-130B
- Zoro # G516312328
product price:Â
$
18.35
/ea
Key Features
Overall Length
1-15/16 in
Standards
ANSI B107.10M
Measurement System
Imperial
Female Drive Size
1/2 in
Type
Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWSH-130B
- Zoro #
- G516312328
- UPC #
- 662459220554
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-15/16 in
- Female Drive Size
- 1/2 in
- Male Drive Size
- 3/4 in
Details
- Standards
- ANSI B107.10M
- Measurement System
- Imperial
- Type
- Extension
- Finish
- Polished Chrome
Description
Williams socket adapters and universal joint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.