Pallet Jack, Electric, Standard, 4500 lb.

  • Mfr # 478N30

  • Zoro # G6531511


product price:  $8,631.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
52 in
Overall Length
70 in
Overall Width
27 in
Color
Red
Load Capacity
4,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478N30
Zoro #
G6531511
UPC #
00194484270155
Country of Origin
China

Dimensions

Overall Height
52 in
Overall Length
70 in
Overall Width
27 in
Fork Height Raised
8 in
Width Across Forks
27 in
Main Wheel Size
9 in
Fork Width
6 3/8 in
Roller Dia.
3 5/16 in
Fork Length
48 in
Width Between Forks
14 1/2 in
Fork Height Lowered
3 1/4 in
Turning Radius
4 ft. 11"
Load Wheel Diameter
3 1/4 in
Load Wheel Width
3 in
Steer Wheel Width
2 3/8 in
Maximum Lifting Height
7 in
Steer Wheel Axle Diameter
3/4 in
Axle Dia.
3/4 in
Minimum Lifting Height
3 1/4 in
Overall LxWxH
70 in x 27 in x 52 in
Fork Thickness
2 in
Steer Wheel Diameter
9 in
Handle Height
52 in

Details

Color
Red
Load Capacity
4,500 lb
Item
Powered Pallet Jack
Wheel Type
Tread on Core
Handle Type
Ergonomic
Assembled
Yes
Bearings
Sealed Ball
Wheel Material
Rubber
Roller Material
Polyurethane
Grease Fittings
Yes
Wheel Base
52 1/4 in
Steering Arc
180 Degrees
Features
4500 lb Capacity, Premium Build Electric
Voltage
24 V
Finish
Powder Coated
Construction
Steel
Includes
Battery, Charger
Handle
Steel and Plastic
Pallet Jack Operation
Electric
Number of Batteries
1
For Pallet Type
Open/Closed
Battery Type
Sealed Lead Acid
Frame Finish
Powder Coated
For Surface Type
Concrete, Wood
Weight
1,250 lb
Maximum Incline
20 Degrees
Charger Type
Off-Board
Fork Type
Fixed
Standards
CE
Maximum Decline
20 Degrees
Steer Wheel Bearing Type
Ball Bearing
Fluid Type
8W32
Battery Voltage
AC
Handle Material
Steel
Run Time
7 hr
Frame Material
Steel
Operation
Electric
Load Wheel Bearing Type
Ball Bearing
Load Wheel/Tread Material
Polyurethane
Battery Amp Hours
210 Ah
Steer Wheel/Tread Material
Polyurethane
Charge Time
4 hr
Charger Voltage
110 V AC
Power Connection Type
Plug In
Fork Style
Standard

Description

4,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 70 in, Overall Width 27 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 in, Fork LxW 48 in x 6 3/8 in, Overall LxWxH 70 in x 27 in x 52 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.