Digital Industrial Pressure Gauge, 0 to 50 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-50-A-9V-R

  • Zoro # G6532869


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-50-A-9V-R
Zoro #
G6532869
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
46 mm
Case Diameter
2.5 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 50
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display
LCD
Case Color
Black
Agency Compliance
RoHS
Resolution
Range Dependent
Memory Storage
Max.
Powered By
9V Battery
Features
Backlight, Multiple Pressure Units, Peak Hold, Rubber Boot, Zero Adjustment
Display Units
bar, Mpa, psi
Socket Material
304L Stainless Steel
Case Material
ABS Plastic
Peak Hold
Yes
Calibration Certificate
No
Number of Display Digits
4
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, NIST
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Vibration Resistance
Yes
Non-Sparking
No
Includes Batteries
Batteries Included
Accuracy Grade Gauge Type
Industrial
Primary Display Range
0 to 50
Auto-Shutoff
Yes
Includes Rubber Boot
Yes
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Backlit Screen
Yes
Languages
English
Power Source
Battery
Case Construction
Corrosion Resistant
Display Range
0 to 50 psi
Number of Digits
4
Case Shape
Round
Includes Calibration Certificate
No
Burst Pressure
15,000 psi
Sensor Type
Diaphragm
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Process Temperature Range
14 Degrees to 140 Degrees F
Low Battery Indicator
No
Accuracy Grade
Grade 1A
Primary Display Units
psi
Display Screen Type
LCD
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Weatherproof
No
Response Time
Less Than 1 ms
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
14 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
50 psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, Mpa, psi

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products