Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK

  • Mfr # 45524

  • Zoro # G6535650


product price:  $78.49
/pk 4, $19.62/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Maintenance Tasks, Automotive Repair, Degreasing Engines, Tools, Equipment, Industrial Floors, Machinery, Cleaning Gasoline Engines, Lawn Equipment, Power Equipment
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45524
Zoro #
G6535650
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Maintenance Tasks, Automotive Repair, Degreasing Engines, Tools, Equipment, Industrial Floors, Machinery, Cleaning Gasoline Engines, Lawn Equipment, Power Equipment
Fragrance
Citrus
Recommended Dilution
0.048611111
Ready to Use/Concentrated
Concentrated
For Use On
Concrete, Stainless Steel, Porcelain, Fiberglass, Ceramic Tile
Color
Orange
Net Weight
9 lb
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
Yes
Includes Chemical
None
VOC Content
4%
Flash Point
124 Degrees F
Primary Chemical
None
Dielectric Strength
Undetermined
Cleaner Container Type
Jug
Degreaser Container Type
Jug
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Application
Equipment/Machinery, Facility Maintenance
For Use With
Use Citrus Cleaner to clean countertops, porcelain, or stainless steel and also to degrease engines, tools, equipment, industrial ‡ oors, and machinery.
Features
Free-Rinsing, Pleasant Fragrance, Versatile
NSF Rating
Not Rated
pH Level
11 to 12
Biodegradable
No
Base Formula
Water Based
Plastic Safe
Yes
Properties
Nonflammable, Plastic Safe
pH Value
Alkaline
Butyl Free
No
Product Series
ZEP Citrus Cleaner
Removes
Grease, Oil, Heavy Soils, Tough Grime

Description

Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 11 to 12, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.