Shop BETCO

Cleaners & Detergents, Bottle, Lemon Scent, 4 PK

  • Mfr # 3160400

  • Zoro # G609258960


product price:  $73.19
/pk 4, $18.30/ea

Key Features

Container Type
Bottle
Fragrance
Lemon Scent
Primary Chemical
Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
Application
Disinfectant/Cleaner
Net Weight
35 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3160400
Zoro #
G609258960
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Bottle
Fragrance
Lemon Scent
Item
Cleaners & Detergents
Primary Chemical
Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
Application
Disinfectant/Cleaner
Net Weight
35 lbs
Green Certification or Other Recognition
EPA Registered
Cleaner Form
Liquid
Surfaces for Use On
Hard Non-Porous Surfaces
Targeted Pathogens
Bacteria, Dirt, Germs, Grime

Description

This concentrated multipurpose germicidal detergent and deodorant disinfects, cleans, and deodorizes in one labor-saving step. Recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Neutral pH formula is perfect for damp mopping highly polished floors and won't dull, haze, or leave a film.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.