Plate Caster, 2550 lb. Load, Red Wheel

  • Mfr # P27S-URA080K-16-WK

  • Zoro # G6540480


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Extended Lead
No
Includes
Complete Caster with Brake
Mounting Bolt Dia.
1/2 in
Application
Bakery Racks, Conveyor Drawn Tow Trucks, Dough Troughs, Production Dollies
Caster Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P27S-URA080K-16-WK
Zoro #
G6540480
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Wheel Dia.
8 in
Wheel Width
3 in
Swivel Radius
6 1/4 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Height
10 1/8 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
4 1/2 in
Overall Wheel Width
3 in
Mounting Plate Thickness
0.315 in
Mounting Plate Length
6 1/4 in
Bolt Hole Spacing - Length
2.438 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
3/4 in
Outside Slot Spacing - Width
3.375 in

Details

Extended Lead
No
Includes
Complete Caster with Brake
Application
Bakery Racks, Conveyor Drawn Tow Trucks, Dough Troughs, Production Dollies
Caster Frame Material
Steel
Core Color
Silver
Caster Temp. Range Available
Yes
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Item
Kingpinless Swivel Caster With Brake
Caster Brake Type
No Brake
Non-Marking
Yes
Caster Brake Included
Yes
Wheel Color
Red
Standards
ANSI ICWM
Features
Floor Protective
Frame Finish
Zinc Plated
Caster Plate Hole Pattern
A
Number of Wheels
1
Caster Sub-Type
Swivel
Load Rating
2550 lb
Thread Guards
No
Replacement Wheel
Mfr. No. P-URA-080x030/075K
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Aluminum
Number of Mounting Holes
4
Tread Shape
Standard
Load Rating Range
Heavy Duty
Wheel Bearing Type
Precision Ball
Includes Thread Guards
No
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red
System of Measurement
Inch
Caster Mounting Type
Plate
Tread
Standard
Series
P27 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
2500 lb
Tread Color
Red
Accessories
Optional: P-DL27-16 (Directional Lock)
Load Capacity - Maximum
2,500 lb
Wheel Hardness Rating
92 Shore A
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Rear
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 2550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.