Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER010SD-20

  • Zoro # G6540651


product price:  $5,919.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010SD-20
Zoro #
G6540651
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
24 1/2 in
Housing Width
9 11/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Length
24 1/2 in
Minimum Retracted Length
16 29/32 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 3/16 in
Body Depth
8 5/16 in
Mfr. Warranty Length
1 yr
Body Width
9 11/16 in
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Thermal Protection
Included
Control Cord
16 ft
Item
Electric Chain Hoist
Number of Speeds
2
Trolley Configuration
Hook Mounted - No Trolley
Classification
H4
Clutch
Friction
Reeving
1
Finish
Electrostatic Enamel
Brake
DC Current
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Amps @ Low Volts
9.1 A
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Chain Finish
Nickel Plated
Programmable
Programmable by VFD
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Includes Clutch
Clutch Included
Body Material
Aluminum
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Material
Alloy Steel
Chain Grade
Grade 80
Minimum Lift Speed
4.5 fpm
Brake Type
DC Current
Overload Protection Included
Yes
Maximum Lifting Capacity
2,000 lb
Duty Classification
H4
Starts and Stops per Hour
120, 240
Body Finish
Enamel
Number of Load Chains
1
Current at Max. Voltage
4.5 A
Headroom
16 29/32 in
For Outdoor Use
Yes
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Motor Horsepower
2 3/8 hp
Clutch Type
Friction Clutch
Mount Type
Hook Mounted - No Trolley
Controls
Push Button Pendant
Maximum Lift Speed
28 fpm
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
9.1 A
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.