Float Valve, 3/8 In, SS w/Viton Seal

  • Mfr # R1350-3/8

  • Zoro # G6541272


product price:  $701.09
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
FNPT
Body Material
Stainless Steel w/Viton Seal
Valve Flow - Flow (2)
58 gpm
Max. Pressure
85 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1350-3/8
Zoro #
G6541272
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Size
3/8"
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Stainless Steel w/Viton Seal
Valve Flow - Flow (2)
58 gpm
Max. Pressure
85 psi
Valve Flow - Pressure (2)
85 psi
Mounting
Horizontal Piping
Rod Thread
1/4 in -20
Max. Temp.
450 Degrees F
Compliance
NSF
Valve Flow - Pressure (1)
35 psi
Valve Material
Stainless Steel
Valve Flow - Flow (1)
38 gpm
Flow Rate
37.5 gpm @ 35 psi, 52 gpm @ 65 psi, 58 gpm @ 85 psi
Connection Gender - Side 1
Female
Seat Style
Single Seated
Maximum Pressure - Operating
85 psi
Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 2
Female
For Media
Water
Includes Float and Rod
No Float and Rod
Operating Temperature - Minimum
33 Degrees F
Valve Body Style
Angle
Connection Type - Side 2
NPT
Arm Adjustability
Adjustable
Seal Material
PTFE
Manufacturer Warranty
1 yr
Valve Series
R1350; R1351

Description

Float Valve, Mounting Horizontal Piping, Size 3/8 in, Connection Type FNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Stainless Steel, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 38 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 85 psi, Max. Temp. 450 Degrees F, Compliance NSF, Valve Material Stainless Steel, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.