Y-Check Valve, 1", CPVC/EPDM, Threaded

  • Mfr # YC20100TE

  • Zoro # G6547667


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2"
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC20100TE
Zoro #
G6547667
UPC #
610377206518
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2"
Pipe or Tube Size - Check Valves
1 in
Overall Height
4 5/8 in
Size
1"
Width
2 in
Length
5 3/16 in
Overall Length
8.97 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Cracking Pressure
3 psi
Cracking Pressure - Check Valves
1.0 psi
Flow Design
Single
Item
Y Check Valve
Max. Temp. - Valves
190 Degrees F
Material of Construction
CPVC
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Sub-Category
CPVC
Min. Temp. - Valves
40 Degrees F
Full Flow - Valves
Yes
Body Material - Valves
CPVC
Seal Material
EPDM
Mechanism and Body Design
Y
Item - Check Valves
Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Flow - Valves
9.0 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
190 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Seal Material - Check Valves
EPDM
Application - Valves
General Purpose
Seat Material
EPDM
Flow
9 gpm
Seat Material - Check Valves
EPDM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
9
For Media
Water
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Check Mechanism Material
CPVC
Valve Body Style
Y-Style
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
190 Degrees F
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Piston
Silent Check
Standard
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 9 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.