Ball Valve, 2" Pipe, Graphite Body Seal

  • Mfr # T-CS-2001N-SS-4B

  • Zoro # G6547998


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CF8M Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-CS-2001N-SS-4B
Zoro #
G6547998
UPC #
662527303509
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Handle Length
7.76 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Ball Opening Size
0.98 in
Connection Size - Side 1
1 1/4 in
Handle Height
3.64 in
Overall Length
5.04 in

Details

Ball Material
CF8M Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Gas, Liquids
Connection Type
Thread x Thread
Item
Ball Valve
Stem Type
Blowout Resistant
Compliance
ASME B16.34, ANSI B1.20.1, ANSI B16.11, API 607, API 598, NACE,MSS SP-110, SP61, SP82, UL listed
Hose I.D.
2 in
Stem Material
316 Stainless Steel
Handle Material
A283 Carbon Steel
Temp. Range
-20 Degrees to 500 Degrees F
Handle Type
Lever
Seat Material
MPTFE
Body Material
Carbon Steel
Features
Solid Ball Construction, Leak Tested
Max. Pressure
150 PSI CWP
Standards
ANSI B1.20.1, ANSI B16.11, API 598, Buy American Act (BAA), NACE Certified, UL Listed
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
280
Operating Temperature - Maximum
500 Degrees F
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Seal Material
Graphite
Vacuum Service Rating
29 in Hg
Valve Series
601

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Gas, Liquids, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material CF8M Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.