Wire Wheel Brush, Crimped, Carbon Steel
Mfr # 66252839089
Zoro # G6552861
product price:Â $18.45
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Size
No Shank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66252839089
Zoro #
G6552861
UPC #
66252839089
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
2 1/16 in
Brush Dia.
8 in
Dia. (In.)
8"
Wire Dia.
0.014 in
Face Width
3/4 in
Width
0.014"
Bristle Diameter
0.014 in
Bristle Length
2 1/16 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Type
No Shank
For Use With
Bench And Pedestal Grinders, Horizontal Straight Shaft Portable Grinders, Right Angle Vertical Shaft Portable Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Series
Gemini
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Operating Speed - Maximum
6,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 2 1/16 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.