Miniature Circuit Breaker, C60SP Series, 6A, 3 Pole, 240/415/440V AC, 14kA at 240V AC, D Curve

  • Mfr # M9F23306

  • Zoro # G6568462


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Series
MULTI9
Number of Poles
3
AC Voltage Rating
240/415/440V AC
Circuit Breaker Type
Low Voltage
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M9F23306
Zoro #
G6568462
UPC #
785901723561
Country of Origin
France

Dimensions

Width
2.13 in
Depth
2.83 in
Height
81 mm
Max. Wire Size
8 AWG
Min. Wire Size
18 AWG
Length
3.19 in

Details

Item
Miniature Circuit Breaker
Series
MULTI9
Amps
6A
Number of Poles
3
AC Voltage Rating
240/415/440V AC
Circuit Breaker Type
Low Voltage
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clip On
Max. AIR Rating
14kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
D
Standards
CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2, UL 1077
Application
Branch Circuit Protection
Interrupt Rating
4.5 kA at 440V AC, 7.5 kA at 415V AC, 15 kA at 240V AC, 14 kA at 240V AC, 10 kA at 240/415V AC, 6 kA at 440V, 20 kA at 240V AC
Features
Mercury Free; Padlockable
Color
Gray
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 6 A, AC Voltage Rating 240/415/440V AC, Max. AIR Rating 14kA at 240V AC, Series C60SP, Curve Type D, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 2.13 in, Depth 2.83 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.