Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER003H-15

  • Zoro # G6572693


product price:  $4,056.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003H-15
Zoro #
G6572693
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Housing Width
12 19/32 in
Housing Length
18 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Maximum Lifting Length
15 ft
Body Length
18 13/16 in
Body Width
12 19/32 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 5/8 in
Controller Cord Length
8 3/16 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Item
Electric Chain Hoist
Lubrication
Oil Bath
Thermal Protection
Included
Hz
60
Finish
Electrostatic Enamel
Classification
H4
Amps @ Low Volts
4.8 A
Control
110V Push Button Control Pendant
Clutch
Friction
Control Cord
11 ft
Trolley Configuration
Hook Mounted
Number of Speeds
1
Brake
Electromagnetic
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Body Material
Aluminum
Mount Type
Hook Mounted - No Trolley
Clutch Type
Friction Clutch
Overload Protection Included
Yes
Hoist IP Rating
IP55
Motor Horsepower
1 1/4 hp
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Current at Min. Voltage
4.8 A
Includes Brake
Brake Included
Programmable
Non-Programmable
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Headroom
14 19/32 in
Brake Type
DC Current
Duty Classification
H4
For Outdoor Use
Yes
Current at Max. Voltage
2.5 A
Starts and Stops per Hour
360
Fixed Lift Speed
53 fpm
Includes Clutch
Clutch Included
Number of Load Chains
1
Chain Material
Alloy Steel
Maximum Lifting Capacity
500 lb
Body Finish
Painted
Resistance Properties
Corrosion Resistant, Wear Resistant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 53 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.