Reducer Coupling Reducing Coupling, 2-1/2" x 1-1/2" Pipe, Socket Weld, Black Forged Steel

  • Mfr # 0362180002

  • Zoro # G6579614


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362180002
Zoro #
G6579614
UPC #
690291092251
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 1-1/2"
Outside Dia.
3-35/64"
Pipe Size - Pipe Fitting
2 1/2 in x 1 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
2-1/2" x 1-1/2"

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Reducing Coupling
Number of Holes
2
Max. Pressure
1000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Includes Seal
No
For Pipe Schedule
80
Color
Black
Includes Pre-Applied Thread Sealant
No

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 2 1/2 in, Female, Socket, 1 1/2 in, Female, Socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.