IEC Magnetic Contactor, 1NC/1NO, 100V-250V AC/DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D50AKUE

  • Zoro # G6581360


product price:  $334.83
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Number of Poles
3
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D50AKUE
Zoro #
G6581360
UPC #
03606480988257
Country of Origin
France

Dimensions

Overall Width
2.17 in
Overall Depth
4.72 in
Overall Height
4.8 in
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Number of Poles
3
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
HP @ 3 Phase - 575V
40 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Includes
Everlink Power Connections
Series
TeSys Deca
IP Rating
IP20
Resistance Properties
Fire Resistant, Insulation Resistant
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
40 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
50 A
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
40 hp
Electrical Operating Durability
1,800,000, 500,000
Mechanical Operating Durability
6,000,000
Full Load Current - Resistive
80 A
Frequency
50/60 Hz
Mounting Style
DIN Rail, Plate
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
15 hp
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Phase
Three
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
15 hp
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Fuse Amps
10 A (Signalling Circuit), 100 A (Type 1 Power Circuit), 100 A (Type 2 Power Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Inrush VA
18 VA
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Electrical Durability
1.8 Mcycles (42 A, AC-3, Less than 440 V); 0.5 Mcycles (80 A, AC-1, Less than 440 V); 1.8 Mcycles (42 A, AC-3e, Less than 440 V)
Rated Making Capacity
900 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Impedance
1.5 mOhm
Rated Breaking Capacity
900 A @ 440V
Operating Time
55 to 65 ms (Closing), 20 to 120 ms (Opening)
Features
Built-In Bi-Directional Peak Limiting
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 84 A (at 40°C for 10 min Power Circuit), 208 A (at 40°C for 1 min Power Circuit), 400 A (at 40°C for 10 s Power Circuit), 810 A (at 40°C for 1 s Power Circuit)
Fire Rating
UL 94 V1
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C); Operational AC/DC: 0.85 to 1.1 Uc (at -40 to 60°C), 1 to 1.1 Uc (at 60 to 70°C)
Switching Current
5 mA (Signalling Circuit)
Non-Overlap Time
1.5 ms
Operating Speed
3600 cycles per hr
Environmental Attributes
Mercury Free, Pollution Degree 3
Impulse Withstand Voltage
6 kV
Switching Voltage
17 V (Signalling Circuit)
Overvoltage Category
CAT III
Mechanical Durability
6 Mcycles
Net Weight
0.997 kg
Rated Insulation Volts
690V
Includes Protective Cover
Yes
Application
Motor Control, Resistive Load
Max. Operating Watts
15 kW (at 220 to 230V AC 50 Hz AC-3), 22 kW (at 380 to 400V AC 50 Hz AC-3), 25 kW (at 415V AC 50 Hz AC-3), 30 kW (at 440V AC 50 Hz AC-3), 30 kW (at 500V AC 50 Hz AC-3), 33 kW (at 660 to 690V AC 50 Hz AC-3), 15 kW (at 220 to 230V AC 50 Hz AC-3e), 22 kW (at 380 to 400V AC 50 Hz AC-3e), 25 kW (at 415V AC 50 Hz AC-3e), 30 kW (at 440V AC 50 Hz AC-3e), 30 kW (at 500V AC 50 Hz AC-3e), 33 kW (at 660 to 690V AC 50 Hz AC-3e)
Signalling Circuit Frequency
25 to 400 Hz
Watts Loss
1.2W
Hold VA
1.8 VA
Tightening Torque
1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit)
Conventional Free Air Thermal Current
80 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)

Description

The item is an IEC Magnetic Contactor (Schneider Electric, TeSys Deca). It is a 3-pole, non-reversing device rated for switching within specified electrical parameters. It is rated for coil voltages between 100–250 V AC/DC and includes 1 normally open and 1 normally closed auxiliary contact (2 total). The control circuit uses screw clamp terminals, while power circuit connections are EverLink BTR. It does not include an enclosure; suitable for use within appropriate enclosures as per application requirements. It conforms to IP20 ingress protection standards (note: actual performance depends on installation), with mounting options for DIN rail or plate.

Key features

  • Poles: 3
  • Coil Voltage: 100–250 V AC/DC
  • Auxiliary Contacts: 1NO/1NC (2 total)
  • Reversing: Non-Reversing
  • Contactor Style / Series: IEC / TeSys Deca
  • Control Circuit Terminals: Screw Clamp; Power Circuit: EverLink BTR
  • Max Voltage Rating: 690V AC
  • Full Load Amps: Inductive 50 A; Resistive 80 A
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Enclosure: Does not include an enclosure; suitable for use within appropriate enclosures as per application requirements
  • Mounting: DIN Rail, Plate
  • Weight: 0.997 kg
  • Dimensions (L×W×H): Depth 4.72 in; Width 2.17 in; Height 4.8 in
  • Operating Times: typical operating times based on standard testing conditions (actual times may vary)
  • Shock/Vibration: 15 G (closed); 10 G (open)
  • Environmental: Mercury Free, Pollution Degree 3
  • Inclusions: Everlink Power Connections; Auxiliary Contacts; Protective Cover
  • Standards: UL Listed; EN/IEC 60947-4-1; EN/IEC 60947-5-1; CSA; CCC; KC; UKCA
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.