Desk Mover, 800 lb. Cap, 20"D x 30"W x 6"H

  • Mfr # 1430

  • Zoro # G6588321


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 5/8 in
Overall Length
30 in
Overall Width
20 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1430
Zoro #
G6588321
UPC #
094717321923
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Overall Length
30 in
Overall Width
20 in
Platform Width
30 in
Caster Dia.
3 in
Platform Depth
20 in
Deck Length
30 in
Deck Height
4 5/8 in
Deck Thickness
1 in
Caster Stem Diameter
1/2 in
Caster Stem Length
1 in
Center Opening Width
18 in
Center Opening Length
11 1/2 in
Deck Width
20 in
Center Opening LxW
11 1/2 in x 18 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
30 in x 20 in x 4 5/8 in
Deck LxWxH
30 in x 20 in x 4 5/8 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Open-Deck Steel General Purpose Dolly
Caster Material
Hard Rubber
Frame Material
Steel
End Style
Flush
Includes Tow Eye
Without Towing Eye
Caster Wheel Type
Solid
Deck Material
Steel
Deck Surface
Plastic Coated
Connectable Ends
No
Weight
18 lb
Features
Coating Also Works effectively to securely Keep Load in Place.
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
No
Assembled
Yes
Caster Stem Type
Threaded
Wheel Type/Material
Solid Rubber
Brake Type
No Caster Brake
Caster Wheel/Tread Material
Rubber
Caster Wheel Bearings
Plain
Caster Wheel Type/Material
Solid Rubber
Securing Mechanism
No Securing Mechanism
Lip Type
Flush
Caster Mounting Type
Stem
Caster Frame Material
Steel

Description

General Purpose Dolly, Load Capacity 800 lb, Deck Length 30 in, Deck Width 20 in, Deck Height 5 in, Deck Material Steel, Deck Surface Plastic Coated, Deck Style Open, Center Opening Length 12 in, Center Opening Width 18 in, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.