Hand Truck, 800 lb.

  • Mfr # TF-362-10

  • Zoro # G6589694


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
18 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-362-10
Zoro #
G6589694
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
18 in
Wheel Diameter
10 in
Noseplate Width
16 in
Wheel Width
2 3/4 in
Overall Depth
23 in
Noseplate Depth
13 1/2 in
Nose Plate Depth
13 1/2 in
Nose Plate Width
16 in
Nose Plate WxD
16 in x 13 1/2 in
Axle Dia.
5/8 in
Maximum Stack Height
49 in
Axle-Mounted Wheel Width
2 3/4 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate Thickness
1/4 in
Handle Height
49 in
Overall HxWxD
49 in x 18 in x 23 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Easy-Load & -Tilt Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Dual
Assembled
Yes
Wheel Material
Rubber
Finish
Powder Coated
Includes
Patented Foot Lever Assist
Hand Truck Handle Type
Dual Handle
Wheel Bearings
Ball
Nose Plate Profile
Beveled
Axle-Mounted Wheel Type
Flat-Free
Caster/Wheel Mounting Location
2-Wheel
Weight
49 lb
Non-Marking Axle-Mounted Wheels
Yes
Frame Material
Steel
Nose Plate Type
Solid Tapered
Hub Position
Offset
Frame Gauge
14 ga
Frame Finish
Zinc Plated
Brake Type
No Caster Brake
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Steel
Frame Type
Rounded Back
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Wheel Fenders
With Wheel Fenders
Includes Foot Assist
With Foot Assist
Features
Foot Kick Option
Axle-Mounted Wheel/Tread Material
Rubber
For Surface Type
Concrete, Grass, Wood

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 49 in, Overall Width 18 in, Nose Plate Depth 14 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Dual-Handle, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.